Shop All Communication Cables
Carol
Communication Cable, 24 AWG, 100 ft L
Mfr # C2513A
Zoro # G210043443
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C2513A
- Zoro # G210043443
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PE |
Application | Audio Systems, Control Systems |
NEC Article and Type | 725 CL2, 800 CM |
Shielding Material | Aluminum/Mylar |
Package Type | Spool |
Standards | RoHS Compliant, UL 2092 |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 167 Degrees F |
Maximum Voltage Rating | 300 V AC |
Solid/Stranded | Stranded |
Number of Pairs | 1 |
Conductor Gauge | 24 AWG |
Fire Rating | Riser |
Maximum Capacitance | 18.0 pf/ft (Capacitance Between Conductors); 33.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Number of Strands | 7 |
Product Type | Communication Cable |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- Carol Communication Cables