Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 50 ft L
Mfr # E2006S
Zoro # G710043400
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Shielding Material Aluminum/Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2006S
- Zoro # G710043400
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 6 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Shielding Material | Aluminum/Mylar |
Insulation Material | PVC |
Application | Audio Systems, Alarm Systems |
Standards | RoHS Compliant, UL Listed |
NEC Article and Type | 800 CMR |
Package Type | Spool |
Maximum Voltage Rating | 300 V AC |
Power Limited | Power Limited |
Solid/Stranded | Stranded |
Maximum Operating Temperature | 167 Degrees F |
Product Type | Fire Alarm Cable |
Number of Strands | 7 |
Minimum Operating Temperature | -4 Degrees F |
Fire Rating | Riser |
Conductor Gauge | 22 AWG |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cord Clips, Single Hole, PK3 (GCC-001)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- Carol Communication Cables