Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 50 ft L
Mfr # C6040A
Zoro # G110043437
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 6
- Jacket Color Gray
- Jacket Material PVC
- Cable Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6040A
- Zoro # G110043437
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 6 |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | Plastic |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
Application | Control Systems |
Standards | RoHS Compliant, UL 2919 |
NEC Article and Type | 725 CM |
Solid/Stranded | Stranded |
Conductor Gauge | 22 AWG |
Number of Strands | 7 |
Number of Pairs | 3 |
Maximum Impedance | 63 ohm |
Minimum Operating Temperature | -4 Degrees F |
Maximum Capacitance | 24.4 pf/ft (Capacitance Between Conductors); 43.9 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Product Type | Communication Cable |
Fire Rating | Riser |
Maximum Operating Temperature | 140 Degrees F |
Maximum Voltage Rating | 30 V AC |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Spool, Application Control Systems, Maximum Voltage Rating 30 V AC, NEC Article and Type 725 CM, Number of Pairs 3, Product Type Communication Cable, Standards RoHS Compliant, UL 2919
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- Carol Communication Cables