Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 50 ft L
Mfr # C1352A
Zoro # G810043430
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1352A
- Zoro # G810043430
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | Plastic |
Standards | RoHS Compliant, UL 2717 |
Application | Control Systems |
NEC Article and Type | 800 CM |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
Number of Strands | 7 |
Maximum Capacitance | 30.0 pf/ft (Capacitance Between Conductors); 45.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Maximum Voltage Rating | 300 V AC |
Product Type | Communication Cable |
Number of Pairs | 2 |
Maximum Operating Temperature | 167 Degrees F |
Conductor Gauge | 22 AWG |
Fire Rating | Riser |
Solid/Stranded | Stranded |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Number of Pairs 2, Product Type Communication Cable, Standards RoHS Compliant, UL 2717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Carol Communication Cables