Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 25 ft L
Mfr # C6040A
Zoro # G110043369
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 6
- Jacket Color Gray
- Jacket Material PVC
- Cable Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6040A
- Zoro # G110043369
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 6 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Standards | RoHS Compliant, UL 2919 |
Shielding Material | Aluminum/Mylar |
NEC Article and Type | 725 CM |
Application | Control Systems |
Insulation Material | Plastic |
Number of Pairs | 3 |
Maximum Voltage Rating | 30 V AC |
Number of Strands | 7 |
Maximum Operating Temperature | 140 Degrees F |
Fire Rating | Riser |
Minimum Operating Temperature | -4 Degrees F |
Maximum Capacitance | 24.4 pf/ft (Capacitance Between Conductors); 43.9 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Conductor Gauge | 22 AWG |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Maximum Impedance | 63 ohm |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Spool, Application Control Systems, Maximum Voltage Rating 30 V AC, NEC Article and Type 725 CM, Number of Pairs 3, Product Type Communication Cable, Standards RoHS Compliant, UL 2919
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Red (28-5863-2)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- Carol Communication Cables