Carol

Communication Cable, 22 AWG, 25 ft L


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shielded Shielded
  • Number of Conductors 2
  • Jacket Color Gray
  • Jacket Material PVC
  • Standards NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 25 ft
Outside Diameter 0.2 in

Description

Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.