Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 100 ft L
Mfr # E2006S
Zoro # G610042138
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 6
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2006S
- Zoro # G610042138
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 6 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
Insulation Material | PVC |
NEC Article and Type | 800 CMR |
Standards | RoHS Compliant, UL Listed |
Application | Audio Systems, Alarm Systems |
Conductor Gauge | 22 AWG |
Maximum Operating Temperature | 167 Degrees F |
Fire Rating | Riser |
Power Limited | Power Limited |
Product Type | Fire Alarm Cable |
Number of Strands | 7 |
Solid/Stranded | Stranded |
Maximum Voltage Rating | 300 V AC |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- Carol Communication Cables