Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 100 ft L
Mfr # E2004S
Zoro # G910043408
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 4
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2004S
- Zoro # G910043408
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.1 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PVC |
NEC Article and Type | 800 CMR |
Standards | RoHS Compliant, UL Listed |
Shielding Material | Aluminum/Mylar |
Package Type | Spool |
Application | Audio Systems, Alarm Systems |
Maximum Operating Temperature | 167 Degrees F |
Maximum Voltage Rating | 300 V AC |
Number of Strands | 7 |
Product Type | Fire Alarm Cable |
Fire Rating | Riser |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 22 AWG |
Solid/Stranded | Stranded |
Power Limited | Power Limited |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Spool, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Nonfusible Enclosed Disconnect Switch, 30 A, 600V AC, 3 pole (LDS30-AX)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Carol Communication Cables