Shop All Communication Cables
Carol
Communication Cable, 22 AWG, 100 ft L
Mfr # C1352A
Zoro # G010043452
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Application Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1352A
- Zoro # G010043452
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Application | Control Systems |
Package Type | Spool |
Insulation Material | Plastic |
NEC Article and Type | 800 CM |
Shielding Material | Aluminum/Mylar |
Standards | RoHS Compliant, UL 2717 |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Number of Strands | 7 |
Maximum Voltage Rating | 300 V AC |
Number of Pairs | 2 |
Maximum Operating Temperature | 167 Degrees F |
Maximum Capacitance | 30.0 pf/ft (Capacitance Between Conductors); 45.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Conductor Gauge | 22 AWG |
Fire Rating | Riser |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Number of Pairs 2, Product Type Communication Cable, Standards RoHS Compliant, UL 2717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Carol Communication Cables