Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # E2034S
Zoro # G510042153
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 4
- Jacket Color Gray
- Jacket Material PVC
- NEC Article and Type 800 CMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2034S
- Zoro # G510042153
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
NEC Article and Type | 800 CMR |
Package Type | Spool |
Application | Audio Systems, Alarm Systems |
Shielding Material | Aluminum/Mylar |
Standards | RoHS Compliant, UL Listed |
Insulation Material | PVC |
Fire Rating | Riser |
Maximum Voltage Rating | 300 V AC |
Product Type | Fire Alarm Cable |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 18 AWG |
Power Limited | Power Limited |
Solid/Stranded | Stranded |
Number of Strands | 7 |
Maximum Operating Temperature | 167 Degrees F |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Carol Communication Cables