Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # C2543A
Zoro # G210043450
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 4
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2543A
- Zoro # G210043450
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PVC |
Standards | NEC Rating UL Listed, RoHS Compliant |
Shielding Material | Aluminum/Mylar |
NEC Article and Type | 800 CM |
Application | Audio Systems, Broadcast Systems |
Package Type | Spool |
Number of Strands | 19 |
Fire Rating | Riser |
Maximum Voltage Rating | 300 V AC |
Product Type | Communication Cable |
Maximum Operating Temperature | 176 Degrees F |
Conductor Gauge | 18 AWG |
Maximum Capacitance | 47.0 pf/ft (Capacitance Between Conductors); 84.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Solid/Stranded | Stranded |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Broadcast Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Carol Communication Cables