Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # C2535A
Zoro # G610043418
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 3
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2535A
- Zoro # G610043418
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
NEC Article and Type | 725 CL2, 800 CM |
Standards | RoHS Compliant, UL 2093 |
Insulation Material | PE |
Application | Audio Systems, Control Systems |
Conductor Gauge | 18 AWG |
Fire Rating | Riser |
Solid/Stranded | Stranded |
Maximum Voltage Rating | 300 V AC |
Product Type | Communication Cable |
Minimum Operating Temperature | -4 Degrees F |
Number of Strands | 16 |
Maximum Capacitance | 23.0 pf/ft (Capacitance Between Conductors); 41.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Maximum Operating Temperature | 167 Degrees F |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Product Type Communication Cable, Standards RoHS Compliant, UL 2093
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19BN0B5E020)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Carol Communication Cables