Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # C2534A
Zoro # G610043432
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2534A
- Zoro # G610043432
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 2 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PE |
Package Type | Spool |
Application | Audio Systems, Control Systems |
NEC Article and Type | 725 CL2, 800 CM |
Shielding Material | Aluminum/Mylar |
Standards | RoHS Compliant, UL 2092 |
Maximum Voltage Rating | 300 V AC |
Maximum Operating Temperature | 167 Degrees F |
Solid/Stranded | Stranded |
Maximum Capacitance | 25.5 pf/ft (Capacitance Between Conductors); 45.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Fire Rating | Riser |
Product Type | Communication Cable |
Number of Strands | 16 |
Number of Pairs | 1 |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 18 AWG |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, B Curve (M9F21101)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 2A, 600V AC, Non-Indicating (FLSR002)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Carol Communication Cables