Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # C2404A
Zoro # G510043464
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 4
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2404A
- Zoro # G510043464
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Application | Audio Systems, Control Systems |
Insulation Material | PVC |
NEC Article and Type | 800 CM |
Standards | RoHS Compliant, UL 2464 |
Solid/Stranded | Stranded |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Maximum Capacitance | 30.5 pf/ft |
Fire Rating | Riser |
Maximum Voltage Rating | 300 V AC |
Number of Strands | 16 |
Conductor Gauge | 18 AWG |
Product Type | Communication Cable |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Product Type Communication Cable, Standards RoHS Compliant, UL 2464
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Carol Communication Cables