Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 50 ft L
Mfr # C0455A
Zoro # G210043610
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 3
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0455A
- Zoro # G210043610
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PVC |
Application | Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems |
Package Type | Spool |
Shielding Material | Aluminum Mylar Foil |
NEC Article and Type | 800 CM |
Standards | NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test |
Number of Strands | 16 |
Maximum Capacitance | 49.0 pf/ft (Capacitance Between Conductors); 88.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Power Limited | Power Limited |
Maximum Operating Temperature | 221 Degrees F |
Fire Rating | Riser |
Maximum Voltage Rating | 300 V |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 18 AWG |
Resistance Properties | UV Resistant, Weather Resistant |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306B003)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Carol Communication Cables