Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 25 ft L
Mfr # E2034S
Zoro # G810041993
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- NEC Article and Type 800 CMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2034S
- Zoro # G810041993
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
NEC Article and Type | 800 CMR |
Standards | RoHS Compliant, UL Listed |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
Application | Audio Systems, Alarm Systems |
Insulation Material | PVC |
Maximum Voltage Rating | 300 V AC |
Maximum Operating Temperature | 167 Degrees F |
Power Limited | Power Limited |
Minimum Operating Temperature | -4 Degrees F |
Fire Rating | Riser |
Product Type | Fire Alarm Cable |
Conductor Gauge | 18 AWG |
Solid/Stranded | Stranded |
Number of Strands | 7 |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C4 Connectors (GB300-C4-KIT)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Carol Communication Cables