Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 25 ft L
Mfr # C6101A
Zoro # G310043398
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6101A
- Zoro # G310043398
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Insulation Material | PVC |
Application | Control Systems, Communications |
NEC Article and Type | 800 CM |
Standards | RoHS Compliant, UL 2464 |
Number of Strands | 16 |
Conductor Gauge | 18 AWG |
Fire Rating | Riser |
Maximum Operating Temperature | 176 Degrees F |
Maximum Voltage Rating | 300 V AC |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Maximum Capacitance | 26.3 pf/ft |
Number of Pairs | 1 |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Control Systems, Communications, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- Carol Communication Cables