Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 25 ft L
Mfr # C2543A
Zoro # G410043441
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Application Audio Systems, Broadcast Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2543A
- Zoro # G410043441
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Application | Audio Systems, Broadcast Systems |
Standards | NEC Rating UL Listed, RoHS Compliant |
NEC Article and Type | 800 CM |
Insulation Material | PVC |
Shielding Material | Aluminum/Mylar |
Package Type | Spool |
Minimum Operating Temperature | -4 Degrees F |
Number of Strands | 19 |
Fire Rating | Riser |
Product Type | Communication Cable |
Maximum Operating Temperature | 176 Degrees F |
Conductor Gauge | 18 AWG |
Maximum Voltage Rating | 300 V AC |
Maximum Capacitance | 47.0 pf/ft (Capacitance Between Conductors); 84.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Solid/Stranded | Stranded |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Broadcast Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- Carol Communication Cables