Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 25 ft L
Mfr # C2534A
Zoro # G910043415
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Standards RoHS Compliant, UL 2092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2534A
- Zoro # G910043415
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Standards | RoHS Compliant, UL 2092 |
Insulation Material | PE |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
NEC Article and Type | 725 CL2, 800 CM |
Application | Audio Systems, Control Systems |
Maximum Capacitance | 25.5 pf/ft (Capacitance Between Conductors); 45.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Maximum Operating Temperature | 167 Degrees F |
Number of Strands | 16 |
Fire Rating | Riser |
Conductor Gauge | 18 AWG |
Solid/Stranded | Stranded |
Product Type | Communication Cable |
Number of Pairs | 1 |
Maximum Voltage Rating | 300 V AC |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- Carol Communication Cables