Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 25 ft L
Mfr # C0455A
Zoro # G910043613
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 3
- Jacket Color Gray
- Jacket Material PVC
- Cable Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0455A
- Zoro # G910043613
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Insulation Material | PVC |
Application | Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems |
NEC Article and Type | 800 CM |
Standards | NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test |
Shielding Material | Aluminum Mylar Foil |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 18 AWG |
Maximum Voltage Rating | 300 V |
Fire Rating | Riser |
Number of Strands | 16 |
Power Limited | Power Limited |
Maximum Operating Temperature | 221 Degrees F |
Solid/Stranded | Stranded |
Maximum Capacitance | 49.0 pf/ft (Capacitance Between Conductors); 88.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Product Type | Communication Cable |
Resistance Properties | UV Resistant, Weather Resistant |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- Carol Communication Cables