Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 100 ft L
Mfr # E2034S
Zoro # G010041991
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2034S
- Zoro # G010041991
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Insulation Material | PVC |
Standards | RoHS Compliant, UL Listed |
Shielding Material | Aluminum/Mylar |
Package Type | Spool |
NEC Article and Type | 800 CMR |
Application | Audio Systems, Control Systems, Alarm Systems |
Power Limited | Power Limited |
Minimum Operating Temperature | -4 Degrees F |
Number of Strands | 7 |
Product Type | Fire Alarm Cable |
Maximum Voltage Rating | 300 V AC |
Conductor Gauge | 18 AWG |
Fire Rating | Riser |
Solid/Stranded | Stranded |
Maximum Operating Temperature | 167 Degrees F |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Alarm Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CMR, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Carol Communication Cables