Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 100 ft L
Mfr # C6101A
Zoro # G110043420
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Unshielded
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6101A
- Zoro # G110043420
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 2 |
Shielded | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Standards | RoHS Compliant, UL 2464 |
NEC Article and Type | 800 CM |
Insulation Material | PVC |
Application | Control Systems, Communications |
Number of Pairs | 1 |
Maximum Voltage Rating | 300 V AC |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Maximum Capacitance | 26.3 pf/ft |
Number of Strands | 16 |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Fire Rating | Riser |
Conductor Gauge | 18 AWG |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Control Systems, Communications, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Carol Communication Cables