Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 100 ft L
Mfr # C2543A
Zoro # G010043476
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2543A
- Zoro # G010043476
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 4 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Package Type | Spool |
Insulation Material | PVC |
Shielding Material | Aluminum/Mylar |
Application | Audio Systems, Broadcast Systems |
Standards | NEC Rating UL Listed, RoHS Compliant |
NEC Article and Type | 800 CM |
Minimum Operating Temperature | -4 Degrees F |
Maximum Voltage Rating | 300 V AC |
Fire Rating | Riser |
Number of Strands | 19 |
Conductor Gauge | 18 AWG |
Product Type | Communication Cable |
Maximum Operating Temperature | 176 Degrees F |
Maximum Capacitance | 47.0 pf/ft (Capacitance Between Conductors); 84.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Solid/Stranded | Stranded |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Broadcast Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 CM, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07M)
- EATON Screws Used To Mount Ch Or Br Loadcenter (LCCS)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Carol Communication Cables