Shop All Communication Cables
Carol
Communication Cable, 18 AWG, 100 ft L
Mfr # C2534A
Zoro # G710043455
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Cable Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2534A
- Zoro # G710043455
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielding Material | Aluminum/Mylar |
Application | Audio Systems, Control Systems |
Insulation Material | PE |
NEC Article and Type | 725 CL2, 800 CM |
Package Type | Spool |
Standards | RoHS Compliant, UL 2092 |
Solid/Stranded | Stranded |
Product Type | Communication Cable |
Number of Strands | 16 |
Fire Rating | Riser |
Number of Pairs | 1 |
Conductor Gauge | 18 AWG |
Maximum Voltage Rating | 300 V AC |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 167 Degrees F |
Maximum Capacitance | 25.5 pf/ft (Capacitance Between Conductors); 45.5 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- Carol Communication Cables