Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 50 ft L
Mfr # E3512S
Zoro # G410042048
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Red
- Jacket Material PVC
- NEC Article and Type 760 FPLP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3512S
- Zoro # G410042048
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
NEC Article and Type | 760 FPLP |
Package Type | Spool |
Insulation Material | PVC |
Standards | NEC Rating UL Listed, RoHS Compliant |
Application | Alarm Systems, Audio Systems |
Product Type | Fire Alarm Cable |
Solid/Stranded | Solid |
Conductor Gauge | 16 AWG |
Maximum Operating Temperature | 167 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Maximum Voltage Rating | 300 V AC |
Fire Rating | Plenum |
Number of Pairs | 1 |
Resistance Properties | Flame/Fire Retardant |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 760 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 0/00 Rated for 18A (BEB9998SL2)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Carol Communication Cables