Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 50 ft L
Mfr # C2536A
Zoro # G310043428
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Standards cUL, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2536A
- Zoro # G310043428
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Number of Conductors | 2 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Standards | cUL, RoHS Compliant, UL Listed |
Package Type | Spool |
NEC Article and Type | 725 CL2, 800 CM |
Application | Audio Systems, Control Systems |
Insulation Material | PE |
Shielding Material | Aluminum/Mylar |
Maximum Operating Temperature | 167 Degrees F |
Product Type | Communication Cable |
Number of Pairs | 1 |
Number of Strands | 19 |
Minimum Operating Temperature | -4 Degrees F |
Maximum Voltage Rating | 600 V AC |
Maximum Capacitance | 20.0 pf/ft (Capacitance Between Conductors); 36.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Conductor Gauge | 16 AWG |
Fire Rating | Riser |
Solid/Stranded | Stranded |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 600 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Carol Communication Cables