Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 50 ft L
Mfr # C0457A
Zoro # G110043390
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 3
- Jacket Color Gray
- Jacket Material PVC
- Standards NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0457A
- Zoro # G110043390
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Standards | NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test |
NEC Article and Type | 800 CM |
Application | Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems |
Shielding Material | Aluminum Mylar Foil |
Insulation Material | PVC |
Package Type | Spool |
Fire Rating | Riser |
Maximum Voltage Rating | 300 V |
Solid/Stranded | Stranded |
Product Type | Communication Cable |
Conductor Gauge | 16 AWG |
Maximum Operating Temperature | 221 Degrees F |
Maximum Capacitance | 56.5 pf/ft (Capacitance Between Conductors); 102.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Number of Strands | 19 |
Power Limited | Power Limited |
Resistance Properties | UV Resistant, Weather Resistant |
Minimum Operating Temperature | -4 Degrees F |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.3 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- Carol Communication Cables