Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 50 ft L
Mfr # C0456A
Zoro # G010043568
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Standards NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0456A
- Zoro # G010043568
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- Carol Communication Cables