Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 25 ft L
Mfr # E3512S
Zoro # G810041894
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Red
- Jacket Material PVC
- Application Alarm Systems, Audio Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3512S
- Zoro # G810041894
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
Application | Alarm Systems, Audio Systems |
Standards | NEC Rating UL Listed, RoHS Compliant |
Package Type | Spool |
Insulation Material | PVC |
NEC Article and Type | 760 FPLP |
Number of Pairs | 1 |
Product Type | Fire Alarm Cable |
Maximum Voltage Rating | 300 V AC |
Fire Rating | Plenum |
Minimum Operating Temperature | 32 Degrees F |
Solid/Stranded | Solid |
Conductor Gauge | 16 AWG |
Resistance Properties | Flame/Fire Retardant |
Maximum Operating Temperature | 167 Degrees F |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 760 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Carol Communication Cables