Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 25 ft L
Mfr # C2536A
Zoro # G010043469
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- Standards cUL, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2536A
- Zoro # G010043469
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Shielded | Shielded |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Standards | cUL, RoHS Compliant, UL Listed |
NEC Article and Type | 725 CL2, 800 CM |
Package Type | Spool |
Shielding Material | Aluminum/Mylar |
Application | Audio Systems, Control Systems |
Insulation Material | PE |
Maximum Operating Temperature | 167 Degrees F |
Maximum Capacitance | 20.0 pf/ft (Capacitance Between Conductors); 36.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Maximum Voltage Rating | 600 V AC |
Minimum Operating Temperature | -4 Degrees F |
Fire Rating | Riser |
Product Type | Communication Cable |
Solid/Stranded | Stranded |
Conductor Gauge | 16 AWG |
Number of Strands | 19 |
Number of Pairs | 1 |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Spool, Application Audio Systems, Control Systems, Maximum Voltage Rating 600 V AC, NEC Article and Type 725 CL2, 800 CM, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- Carol Communication Cables