Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 25 ft L
Mfr # C0457A
Zoro # G410043489
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Shielded Shielded
- Jacket Color Gray
- Jacket Material PVC
- Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0457A
- Zoro # G410043489
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.3 in |
Details
Item | Communication Cable |
Number of Conductors | 3 |
Shielded | Shielded |
Jacket Color | Gray |
Jacket Material | PVC |
Application | Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems |
Insulation Material | PVC |
Package Type | Spool |
Shielding Material | Aluminum Mylar Foil |
NEC Article and Type | 800 CM |
Standards | NEC Article 725 (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL 70000 BTU Vertical Tray Flame Test |
Solid/Stranded | Stranded |
Product Type | Communication Cable |
Resistance Properties | UV Resistant, Weather Resistant |
Maximum Voltage Rating | 300 V |
Maximum Capacitance | 56.5 pf/ft (Capacitance Between Conductors); 102.0 pf/ft (Capacitance Between One Conductor and Other Conductors Connected to Shield) |
Power Limited | Power Limited |
Minimum Operating Temperature | -4 Degrees F |
Conductor Gauge | 16 AWG |
Maximum Operating Temperature | 221 Degrees F |
Number of Strands | 19 |
Fire Rating | Riser |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.3 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Carol Communication Cables