Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 25 ft L
Mfr # C0456A
Zoro # G110043383
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Conductors 2
- Jacket Color Gray
- Jacket Material PVC
- NEC Article and Type 800 CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0456A
- Zoro # G110043383
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Mylar Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Carol Communication Cables