Shop All Communication Cables
Carol
Communication Cable, 16 AWG, 100 ft L
Mfr # E3512S
Zoro # G510041958
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Shielded Unshielded
- Jacket Color Red
- Jacket Material PVC
- Application Alarm Systems, Audio Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E3512S
- Zoro # G510041958
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Number of Conductors | 2 |
Shielded | Unshielded |
Jacket Color | Red |
Jacket Material | PVC |
Application | Alarm Systems, Audio Systems |
Insulation Material | PVC |
Standards | NEC Rating UL Listed, RoHS Compliant |
Package Type | Spool |
NEC Article and Type | 760 FPLP |
Fire Rating | Plenum |
Maximum Voltage Rating | 300 V AC |
Conductor Gauge | 16 AWG |
Product Type | Fire Alarm Cable |
Solid/Stranded | Solid |
Number of Pairs | 1 |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 167 Degrees F |
Resistance Properties | Flame/Fire Retardant |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 760 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Carol Communication Cables