Shop All Communication Cables
Carol
Communication Cable, 14 AWG, 50 ft L
Mfr # E3522S
Zoro # G810041986
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Red
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3522S
- Zoro # G810041986
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
Insulation Material | PVC |
NEC Article and Type | 800 FPLP |
Application | Alarm Systems, Audio Systems |
Standards | NEC Rating UL Listed, RoHS Compliant |
Package Type | Spool |
Minimum Operating Temperature | 32 Degrees F |
Product Type | Fire Alarm Cable |
Maximum Voltage Rating | 300 V AC |
Solid/Stranded | Solid |
Conductor Gauge | 14 AWG |
Maximum Operating Temperature | 167 Degrees F |
Fire Rating | Plenum |
Number of Pairs | 1 |
Resistance Properties | Flame/Fire Retardant |
Description
Communication Cable, Cable Length 50 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Carol Communication Cables