Shop All Communication Cables
Carol
Communication Cable, 14 AWG, 25 ft L
Mfr # E3522S
Zoro # G710042106
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Red
- Jacket Material PVC
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3522S
- Zoro # G710042106
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 25 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
Insulation Material | PVC |
Application | Alarm Systems, Audio Systems |
Package Type | Spool |
NEC Article and Type | 800 FPLP |
Standards | NEC Rating UL Listed, RoHS Compliant |
Number of Pairs | 1 |
Maximum Voltage Rating | 300 V AC |
Minimum Operating Temperature | 32 Degrees F |
Product Type | Fire Alarm Cable |
Solid/Stranded | Solid |
Fire Rating | Plenum |
Maximum Operating Temperature | 167 Degrees F |
Conductor Gauge | 14 AWG |
Resistance Properties | Flame/Fire Retardant |
Description
Communication Cable, Cable Length 25 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Carol Communication Cables