Shop All Communication Cables
Carol
Communication Cable, 14 AWG, 100 ft L
Mfr # E3522S
Zoro # G310042155
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 2
- Jacket Color Red
- Jacket Material PVC
- Application Alarm Systems, Audio Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3522S
- Zoro # G310042155
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Details
Item | Communication Cable |
Shielded | Unshielded |
Number of Conductors | 2 |
Jacket Color | Red |
Jacket Material | PVC |
Application | Alarm Systems, Audio Systems |
Standards | NEC Rating UL Listed, RoHS Compliant |
Package Type | Spool |
Insulation Material | PVC |
NEC Article and Type | 800 FPLP |
Minimum Operating Temperature | 32 Degrees F |
Fire Rating | Plenum |
Maximum Voltage Rating | 300 V AC |
Resistance Properties | Flame/Fire Retardant |
Number of Pairs | 1 |
Conductor Gauge | 14 AWG |
Solid/Stranded | Solid |
Maximum Operating Temperature | 167 Degrees F |
Product Type | Fire Alarm Cable |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V AC, NEC Article and Type 800 FPLP, Number of Pairs 1, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Carol Communication Cables