Carol

Comm Cable, Unshielded, 24/10, 1000 Ft.


original price: $698.99
7% off
new price: $649.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Commercial
  • Shielded Unshielded
  • Number of Conductors 10
  • Total Number of Conductors - Data Cable 10 (0 Pair)
  • Conductor Size - Data Cable 24 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size - Data Cable 24 AWG
Length 1000 ft.
Nominal Outside Dia. 0.244 in
Spool Length 1,000 ft
Conductor Size 24 AWG
Cable Length 1,000 ft
Outside Diameter 0.2 in

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 5, Product Type Communication Cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.