Shop All Communication Cables
Carol
Comm Cable, Unshielded, 20/5,1000 Ft.
Mfr # C6355A.41.10
Zoro # G2989472
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Unshielded
- Number of Conductors 5
- Total Number of Conductors - Data Cable 5 (0 Pair)
- Conductor Size - Data Cable 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6355A.41.10
- Zoro # G2989472
- UPC # 079407051120
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 20 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.254 in |
Spool Length | 1,000 ft |
Conductor Size | 20 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 5, Outside Diameter 0.3 in, Package Type Pulling Pack, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Carol Communication Cables