Shop All Communication Cables
Carol
Comm Cable, Unshielded, 18/6, 1000 Ft.
Mfr # C6106A.41.10
Zoro # G5623642
product price: $1,861.99
/ea
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 12
- Shielded Unshielded
- Total Number of Conductors - Data Cable 12 (6 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6106A.41.10
- Zoro # G5623642
- UPC # 079407050833
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.445 in |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material FEP, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Carol Communication Cables