Shop All Communication Cables
Carol
Comm Cable, Unshielded, 18/3, 1000 Ft.
Mfr # C3114.41.02
Zoro # G5631744
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Number of Conductors 3
- Total Number of Conductors - Data Cable 3 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C3114.41.02
- Zoro # G5631744
- UPC # 079407039739
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.151 in |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color White, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Maximum Voltage Rating 150 V, NEC Article and Type 725 CL3P, 800 CMP, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T350D23)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- Carol Communication Cables