Shop All Communication Cables
Carol
Comm Cable, Unshielded, 18/15, 1000 Ft.
Mfr # C2423A.41.10
Zoro # G5483965
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 15
- Shielded Unshielded
- Total Number of Conductors - Data Cable 15 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C2423A.41.10
- Zoro # G5483965
- UPC # 079407048434
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.445 in |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 15, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- Carol Communication Cables