Shop All Communication Cables
Carol
Comm Cable, Unshielded, 16/2, 500 Ft.
Mfr # E1512S.25.03
Zoro # G7577814
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 2
- Shielded Unshielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1512S.25.03
- Zoro # G7577814
- UPC # 079407149797
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 16 AWG |
Length | 500 ft. |
Spool Length | 500 ft |
Nominal Outside Dia. | 0.172 in |
Conductor Size | 16 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426100)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Carol Communication Cables