Shop All Communication Cables
Carol
Comm Cable, Shielded, Riser, 18/2, 500 Ft.
Mfr # E2502S.18.03
Zoro # G2308722
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E2502S.18.03
- Zoro # G2308722
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.158 in |
Spool Length | 500 ft |
Conductor Size | 18 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Power Limited, Fire Alarm, and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- GROTE Male Plug-in Pin Pigtail (66816)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Carol Communication Cables