Shop All Communication Cables
Carol
Comm Cable, Shielded, Riser, 16/4, 1000 Ft.
Mfr # E2524S.41.03
Zoro # G0320853
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2524S.41.03
- Zoro # G0320853
- UPC # 079407831432
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 16 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.21 in |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- LEVITON Locking Plug (CS8365C)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Carol Communication Cables