Shop All Communication Cables
Carol
Comm Cable, Shielded, Riser, 16/4, 1000 Ft.
Mfr # E2044S.41.10
Zoro # G3542463
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E2044S.41.10
- Zoro # G3542463
- UPC # 079407832163
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 16 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.219 in |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (CDOW-25)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- Carol Communication Cables