Shop All Communication Cables
Carol
Comm Cable, Shielded, Plenum, 18/2, 500 Ft.
Mfr # E3602S.18.03
Zoro # G2716847
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3602S.18.03
- Zoro # G2716847
- UPC # 079407836048
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.158 in |
Spool Length | 500 ft |
Conductor Size | 18 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 500 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- GENERAC Recoil Starter Assembly (0G9798)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Carol Communication Cables