Shop All Communication Cables
Carol
Comm Cable, Shielded, Plenum, 16/2, 1000 Ft
Mfr # E3612S.41.03
Zoro # G0616542
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E3612S.41.03
- Zoro # G0616542
- UPC # 079407836123
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 16 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.18 in |
Spool Length | 1,000 ft |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-MRL-Y)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Carol Communication Cables