Shop All Communication Cables
Carol
Comm Cable, Shielded, Plenum, 14/4, 1000 Ft
Mfr # E3624S.41.03
Zoro # G2374662
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Shielded Shielded
- Number of Conductors 4
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Conductor Size - Data Cable 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E3624S.41.03
- Zoro # G2374662
- UPC # 094706214328
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 14 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.248 in |
Conductor Size | 14 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited, Fire Alarm, and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Carol Communication Cables