Shop All Communication Cables
Carol
Comm Cable, Shielded, Plenum, 14/2, 1000 Ft
Mfr # E2252S.41.86
Zoro # G1109552
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2252S.41.86
- Zoro # G1109552
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 14 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.207 in |
Spool Length | 1,000 ft |
Conductor Size | 14 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF010)
- QUINCY LAB Relay (401-1235)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Carol Communication Cables