Shop All Communication Cables
Carol
Comm Cable, Shielded, 22/6, 1000 Ft.
Mfr # C6040A.41.10
Zoro # G1705532
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 6
- Total Number of Conductors - Data Cable 6 (3 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C6040A.41.10
- Zoro # G1705532
- UPC # 079407050574
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.292 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Access Control, Maximum Voltage Rating 30 V, NEC Article and Type 800 CM, Number of Pairs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Carol Communication Cables